This product requires certification to purchase.

2 x 3/4 in. IP Stainless Steel Single Strap Saddle

Romac Industries

2 x 3/4 in. IP Stainless Steel Single Strap Saddle

  • Fast #
  • Part #R101S025032
  • Item #1810585
  • Manufacturer Part #282-025032
4.5 out of 5 Customer Rating
Brand image
Romac Industries

2 x 3/4 in. IP Stainless Steel Single Strap Saddle

  • Fast #
  • Part #R101S025032
  • Item #1810585
  • Manufacturer Part #282-025032
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
2 in
Material:
Ductile Iron, Stainless Steel
Range (in):
2.38 in - 2.50 in
Tap Size:
3/4