This product requires certification to purchase.

20 in. Flanged Restraint for Steel and Ductile Iron Pipe

Romac Industries

20 in. Flanged Restraint for Steel and Ductile Iron Pipe

  • Fast #
  • Part #RRFCA216000
  • Item #2358409
  • Manufacturer Part #230-216000
4.8 out of 5 Customer Rating
Brand image
Romac Industries

20 in. Flanged Restraint for Steel and Ductile Iron Pipe

  • Fast #
  • Part #RRFCA216000
  • Item #2358409
  • Manufacturer Part #230-216000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Provide a restrained flexible flanged-to-plain-end connection
  • It provides flexibility before and after installation
  • RomaGrip™ wedge style restrainer provides restraint for the plain end pipe
  • Shop coat applied to cast parts for corrosion protection in transit
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM A-588, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-219
Application:
Steel Pipe, Ductile Iron Pipe, Cast Iron Pipe
Coating:
Shop Coated
End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
20 in
Length:
11-4/5 in
Material:
Ductile Iron, Low Alloy Steel
Pressure Class:
250#
Type:
RRFCA216000