This product requires certification to purchase.

20 x 12 in. Stainless Steel Tapping Sleeve

Romac Industries

20 x 12 in. Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSSTIII2180121
  • Item #2366329
  • Manufacturer Part #103-2180121
4.8 out of 5 Customer Rating
Brand image
Romac Industries

20 x 12 in. Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSSTIII2180121
  • Item #2366329
  • Manufacturer Part #103-2180121
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
20 in
Fitting Type:
Reducing
Material:
Stainless Steel
NSF Certified:
No
Range (in):
21.80 in - 21.40 in
Tap Size:
12 in