This product requires certification to purchase.

202bs-13.20 x 2 cc bronze sdl

Romac Industries

202bs-13.20 x 2 cc bronze sdl

  • Fast #
  • Part #R202BS132071
  • Item #2363176
  • Manufacturer Part #294-132071
4.5 out of 5 Customer Rating
Brand image
Romac Industries

202bs-13.20 x 2 cc bronze sdl

  • Fast #
  • Part #R202BS132071
  • Item #2363176
  • Manufacturer Part #294-132071
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double strap
  • Made in USA
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
12 in
Fitting Type:
Saddle
Material:
Bronze
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Range (in):
13.2 in
Tap Size:
2 in
Width:
4-1/2 in