202n-8.63 x 3/4 cc od range 8
202n-8.63 x 3/4 cc od range 8
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double strap
- Made in USA
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 6 in - 6.63 in
- Tap Size:
- 3/4 in
- Type:
- R202N086331