This product requires certification to purchase.

202nu-14.38x2 1/2 ip od 13.20

Romac Industries

202nu-14.38x2 1/2 ip od 13.20

  • Fast #
  • Part #R202NU143882
  • Item #3390177
  • Manufacturer Part #286-U143882
3.7 out of 5 Customer Rating
Brand image
Romac Industries

202nu-14.38x2 1/2 ip od 13.20

  • Fast #
  • Part #R202NU143882
  • Item #3390177
  • Manufacturer Part #286-U143882
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double strap
  • For steel and cast iron pipe
  • Made in USA
  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Fusion Bonded Epoxy
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
12 in
Fitting Type:
Saddle
Material:
Ductile Iron
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Range (in):
13.2 in - 14.38 in
Tap Size:
2-1/2 in