This product requires certification to purchase.

202s-22.70 x 1/2 ip od range

Romac Industries

202s-22.70 x 1/2 ip od range

  • Fast #
  • Part #R202S227022
  • Item #2361975
  • Manufacturer Part #285-227022
4 out of 5 Customer Rating
Brand image
Romac Industries

202s-22.70 x 1/2 ip od range

  • Fast #
  • Part #R202S227022
  • Item #2361975
  • Manufacturer Part #285-227022
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Double strap
  • Made in USA
  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Shop Coated
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
20 in
Fitting Type:
Saddle
Material:
Ductile Iron
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Range (in):
21.1 in - 22.7 in
Tap Size:
1/2
Type:
R202S227022