This product requires certification to purchase.

202s-9.80 x 2 1/2 ip od range

Romac Industries

202s-9.80 x 2 1/2 ip od range

  • Fast #
  • Part #R202S098082
  • Item #2359932
  • Manufacturer Part #285-098082
4 out of 5 Customer Rating
Brand image
Romac Industries

202s-9.80 x 2 1/2 ip od range

  • Fast #
  • Part #R202S098082
  • Item #2359932
  • Manufacturer Part #285-098082
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double strap
  • Made in USA
  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Shop Coated
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
8 in
Fitting Type:
Saddle
Material:
Ductile Iron
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Range (in):
8.63 in - 9.8 in
Tap Size:
2-1/2 in