24 in. Mechanical Joint x IPS SBR Transition Gasket
24 in. Mechanical Joint x IPS SBR Transition Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used for adapting ductile iron size pipe to mechanical joint fittings
Documents
Specifications
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-111
- Diameter - Inside 1:
- 24 in
- Fitting Type:
- Transition Gasket
- Material:
- Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 10 psi
- UL Listed:
- No