3/4 in. CC Double Stainless Steel Strap Saddle 4.50 - 4.80 in.
3/4 in. CC Double Stainless Steel Strap Saddle 4.50 - 4.80 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in USA
- Double strap
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Shop Coated
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 4.5 in - 4.8 in
- Tap Size:
- 3/4 in