3/4 in. Cutter 1 Piece
3/4 in. Cutter 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3/4 in - 1-1/4 in hole saw
- The arbors mate the end of the shaft to the hole-saw/cutter being used
Specifications
- Brand Model Compatibility:
- TapMate Too™, M-1™
- Cutting Capacity:
- 3/4 in - 1-1/4 in
- Diameter:
- 3/4 in
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Tool Type:
- Hole Saw