This product requires certification to purchase.

3-1/2 in. Cutter 1 Piece

Romac Industries

3-1/2 in. Cutter 1 Piece

  • Fast #
  • Part #R351142
  • Item #530685
  • Manufacturer Part #351-14-2
3.6 out of 5 Customer Rating
Brand image
Romac Industries

3-1/2 in. Cutter 1 Piece

  • Fast #
  • Part #R351142
  • Item #530685
  • Manufacturer Part #351-14-2
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8610
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The arbors mate the end of the shaft to the hole-saw/cutter being used
  • Requires Certification

Specifications

Bit Diameter(s) (In):
2 in
Brand Model Compatibility:
TapMate Too™, M-1™
Cutting Capacity:
1-1/2 in - 2 in
Diameter:
3-1/2 in
Number of Pieces:
1 Piece
Saw Type:
Hole
Tool Type:
Hole Saw