3 in. Gasket for #501 Coupling
3 in. Gasket for #501 Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2000
- Diameter - Inside 1:
- 3
- Diameter - Outside:
- 4 in
- Fitting Type:
- Gasket
- Range (in):
- 3.50 in - 4.00 in