This product requires certification to purchase.

3 in. Gasket

Romac Industries

3 in. Gasket

  • Fast #
  • Part #R8R201S0329
  • Item #1875414
  • Manufacturer Part #8R201S0329
3.7 out of 5 Customer Rating
Brand image
Romac Industries

3 in. Gasket

  • Fast #
  • Part #R8R201S0329
  • Item #1875414
  • Manufacturer Part #8R201S0329
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2000 MBA 710
AWWA:
AWWA C-219
Application:
Sewer, Water
Brand Model Compatibility:
Style 501
Coating:
Red
Diameter - Inside 1:
3 in
Diameter - Outside:
3-9/31 in
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Rubber
Material Type:
SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
No