3 in. Gasket
3 in. Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2000
- Diameter - Inside 1:
- 3 in
- Diameter - Outside:
- 3-26/51 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fitting Type:
- Gasket
- Range (in):
- 3.30 in - 3.51 in