3 x 1-1/2 in. IP Stainless Steel Double Strap Saddle
3 x 1-1/2 in. IP Stainless Steel Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 60-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 3 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon
- Range (in):
- 3.45 in - 4.05 in
- Tap Size:
- 1-1/2