3 x 1 in. IP Stainless Steel Single Strap Saddle
3 x 1 in. IP Stainless Steel Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 3 in
- Material:
- Stainless Steel
- Tap Size:
- 1