3 x 2 in. IP Stainless Steel Single Strap Saddle
3 x 2 in. IP Stainless Steel Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-800
- Coating:
- PTFE
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 3 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, NBR
- NSF Certified:
- Yes
- Tap Size:
- 2