This product requires certification to purchase.

3 x 3/4 in. CC Double Stainless Double Steel Strap Saddle 3.45 - 4.05 in.

Romac Industries

3 x 3/4 in. CC Double Stainless Double Steel Strap Saddle 3.45 - 4.05 in.

  • Fast #
  • Part #R202S040531
  • Item #1875313
  • Manufacturer Part #285-040531
4.5 out of 5 Customer Rating
Brand image
Romac Industries

3 x 3/4 in. CC Double Stainless Double Steel Strap Saddle 3.45 - 4.05 in.

  • Fast #
  • Part #R202S040531
  • Item #1875313
  • Manufacturer Part #285-040531
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
3 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, NBR
NSF Certified:
Yes
Range (in):
3.45 in - 4.05 in
Tap Size:
3/4 in