This product requires certification to purchase.

30 x 30 x 12 in. Stainless Steel Tapping Sleeve

Romac Industries

30 x 30 x 12 in. Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RFTS42032221211
  • Item #1947475
  • Manufacturer Part #320-32221211
4.4 out of 5 Customer Rating
Brand image
Romac Industries

30 x 30 x 12 in. Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RFTS42032221211
  • Item #1947475
  • Manufacturer Part #320-32221211
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
30 in
Fitting Type:
Reducing
Material:
Stainless Steel
NSF Certified:
No
Range (in):
31.52 in - 32.22 in
Tap Size:
12 in