304-3.50 x 1 cc sdl
304-3.50 x 1 cc sdl
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single bolt
- For use on steel, cast iron, plastic and other types of pipe
- Made in USA
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Stainless Steel
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Saddle
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 3.25 in - 3.5 in
- Tap Size:
- 1 in