This product requires certification to purchase.

4 in. NPT Epoxy Coated Carbon Steel Tapping Sleeve 44.20 - 45.00 in.

Romac Industries

4 in. NPT Epoxy Coated Carbon Steel Tapping Sleeve 44.20 - 45.00 in.

  • Fast #
  • Part #RFTS42045000411
  • Item #4380506
  • Manufacturer Part #320-45000411
5 out of 5 Customer Rating
Brand image
Romac Industries

4 in. NPT Epoxy Coated Carbon Steel Tapping Sleeve 44.20 - 45.00 in.

  • Fast #
  • Part #RFTS42045000411
  • Item #4380506
  • Manufacturer Part #320-45000411
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5 Class 150
ASTM:
ASTM D-2000
AWWA:
AWWA C-111, AWWA C-223
Coating:
Black, Black Epoxy
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
4 in
Fitting Type:
Straight
MSS:
MSS SP-60, MSS SP-124
Material:
Carbon Steel
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
44.20 in - 45.00 in