4 x 1 in. IP Double Strap Saddle
4 x 1 in. IP Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For steel and cast iron pipe
- Made in USA
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Shop Coated
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 4.5 in - 5.4 in
- Tap Size:
- 1 in