4 X 12 Stainless Steel Repair Clamp 4.45-4.85 1CC IPT Tap on Pipe
4 X 12 Stainless Steel Repair Clamp 4.45-4.85 1CC IPT Tap on Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
- Heavy gauge 304 stainless steel armor bonded to gasket to bridge gap at lug area
- 304 Stainless Steel, lip curved to hold position while tightening
- Heavy gauge serves as bearing surface for nuts
- Heavy gauge 304 Stainless Steel, GTAW welded to form permanent fusion with shell
- Nuts coated to prevent galling
- Made in USA
Specifications
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Length:
- 12
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, SBR
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Range (in):
- 4.45 in - 4.85 in
- Tap Size:
- 1
- Type:
- RSS104851241
- Weight:
- 8