20 in. Clamp Pipe Restraint for PVC Bell Joints and Coupling
470 Series 20 in. Clamp Pipe Restraint for PVC Bell Joints and Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MN
Product Details
Product Details
- Pipe restraint system for PVC pipe
- Manufactured in the USA
- Provides restraint of MJ fittings, bell and spigot joints and bolted sleeve type couplings
- Sizes 14" - 30"
- PVC pipe
Specifications
- ASTM:
- ASTM A-36
- AWWA:
- AWWA C-111
- Application:
- PVC Bell Joints, Coupling
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 470 Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 20 in
- Material:
- Mild Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Pipe Restraint
- Weight:
- 95