5/8 in. Track Head Bolt and Nut
5/8 in. Track Head Bolt and Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-588
- Diameter:
- 5/8 in
- Length:
- 10-1/2 in
- Product Type:
- Track Head Bolt, Nut
- Size:
- 5/8 in