6-63/100 x 2 in. IP Ductile Iron Double Strap Saddle for HDPE Pipe
6-63/100 x 2 in. IP Ductile Iron Double Strap Saddle for HDPE Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double strap
- 2 spring washers per bolt
- For use on high density polyethylene pipe (HDPE)
- Made in USA
Documents
Specifications
- Coating:
- Fusion Bonded Black Nylon
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- Material Type:
- 304, HDPE
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Range (in):
- 6.63 in
- Tap Size:
- 2 in