This product requires certification to purchase.

6-9/10 x 1 in. IPS Bronze Single Strap Saddle

Romac Industries

6-9/10 x 1 in. IPS Bronze Single Strap Saddle

  • Fast #
  • Part #R202BS069042
  • Item #1904293
  • Manufacturer Part #294-069042
4.5 out of 5 Customer Rating
Brand image
Romac Industries

6-9/10 x 1 in. IPS Bronze Single Strap Saddle

  • Fast #
  • Part #R202BS069042
  • Item #1904293
  • Manufacturer Part #294-069042
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double strap
  • For C900, ductile iron pipe
  • Made in USA
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
6 in
Fitting Type:
Saddle
Material:
Bronze
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Range (in):
6.9 in
Tap Size:
1
Width:
4-1/2