6 in. End Ring for #501 Coupling in Yellow
6 in. End Ring for #501 Coupling in Yellow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Color coded RED for O.D. and Std. Stl., BLACK for cast iron and YELLOW for A/C
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-219
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- End Ring
- Material:
- Ductile Iron