6 in. #501 Gasket Coupling
6 in. #501 Gasket Coupling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2000 MBA 710
- Application:
- Water
- Brand Model Compatibility:
- 501
- Clean Bagged:
- No
- Diameter - Outside:
- 6 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Range (in):
- 6.55 in - 6.76 in
- UL Listed:
- No