This product requires certification to purchase.

6 in. Ductile Iron PVC Pipe Restrained Flange Adapter

Romac Industries

6 in. Ductile Iron PVC Pipe Restrained Flange Adapter

  • Fast #
  • Part #RRFCAPVC069010
  • Item #2056612
  • Manufacturer Part #229-069010
4.9 out of 5 Customer Rating
Brand image
Romac Industries

6 in. Ductile Iron PVC Pipe Restrained Flange Adapter

  • Fast #
  • Part #RRFCAPVC069010
  • Item #2056612
  • Manufacturer Part #229-069010
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used to provide a restrained flexible flanged to plain-end connection
  • For use on ductile iron pipe and IPS size STD steel pipe
  • Flanged coupling adapter with restraint
  • Manufactured in the USA
  • Requires Certification

Specifications

ANSI:
ANSI Class 125, ANSI Class 150
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-219
Application:
PVC Pipe
Coating:
Shop Coated
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fits Pipe Size:
6 in
Length:
9-1/4 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
NBR, SBR
Pressure - Maximum:
275 psi
Product Type:
Flanged Coupling Adapter
Range (in):
6.63 in - 6.9 in
UL Listed:
No
Weight:
47 lb