This product requires certification to purchase.

6 in. Flanged Stainless Steel Tapping Sleeve

Romac Industries

6 in. Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSSTIII0730060
  • Item #1847810
  • Manufacturer Part #103-0730060
5 out of 5 Customer Rating
Brand image
Romac Industries

6 in. Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSSTIII0730060
  • Item #1847810
  • Manufacturer Part #103-0730060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
6 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L
Range (in):
6.90 in - 7.30 in
Tap Size:
6 in