This product requires certification to purchase.

6 in. Rubber and Stainless Steel Mechanical Joint Gasket

Romac Industries

6 in. Rubber and Stainless Steel Mechanical Joint Gasket

  • Fast #
  • Part #R051MJIPS06
  • Item #1810558
  • Manufacturer Part #051-MJIPS06
4.5 out of 5 Customer Rating
Brand image
Romac Industries

6 in. Rubber and Stainless Steel Mechanical Joint Gasket

  • Fast #
  • Part #R051MJIPS06
  • Item #1810558
  • Manufacturer Part #051-MJIPS06
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
6 in
Pressure - Maximum
350 psi
Characteristics & Features
Material
Rubber, Stainless Steel
Material Type
304, SBR
Warranty & Product Information
ASTM
ASTM D-2000 MBA 710-90
AWWA
AWWA C-111
NSF
NSF 61
NSF Certified
Yes
Product Type
Mechanical Joint Gasket
Waterworks Application
Water