6 in. Service Saddle
6 in. Service Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, NBR
- NSF Certified:
- Yes
- Range (in):
- 6.00 in - 6.63 in
- Tap Size:
- 1/2