This product requires certification to purchase.

6 in. Stainless Steel Tapping Sleeve

Romac Industries

6 in. Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSST0700061
  • Item #1671890
  • Manufacturer Part #100-0700061
5 out of 5 Customer Rating
Brand image
Romac Industries

6 in. Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSST0700061
  • Item #1671890
  • Manufacturer Part #100-0700061
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • For tapping plastic, cast iron, ductile iron, steel, asbestos cement and other pipe materials
  • ANSI class 125 and 150 drillings and recessed to accept tapping valves
  • Tapping sleeve is fully passivated for enhanced corrosion resistance
  • Use to make a branch outlet
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM D-2000
AWWA:
AWWA C-223, AWWA C-228-08
End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
6 in
Fitting Type:
Straight
MSS:
MSS SP-60, MSS SP-124
Material:
Stainless Steel, Rubber
Material Type:
304, 304L, SBR
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Range (in):
6.6 in - 7 in
Tap Size:
6 in