6 WIDE Range Coupling 7.60X7.20 Stainless Steel Nut and Bolt
6 WIDE Range Coupling 7.60X7.20 Stainless Steel Nut and Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For SDR35 standard steel/ductile iron/cast iron/asbestos cement to SDR35 standard steel/ductile iron/cast iron
- Made in USA
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536, ASTM D-2000
- Coating:
- Shop Coated
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 7 in
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 304, SBR
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 260 psi
- Range (in):
- 6.275 in - 7.6 in
- Weight:
- 34 lb