6 x 1-1/2 in. IP Ductile Iron Double Strap Saddle
6 x 1-1/2 in. IP Ductile Iron Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Black
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Stainless Steel
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 6.63 in - 6.90 in
- Tap Size:
- 1-1/2 in