6 x 1 in. IP Double Strap Saddle
6 x 1 in. IP Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Material:
- Plastic
- Material Type:
- Nylon
- Range (in):
- 6 in - 6.63 in
- Tap Size:
- 1