6 x 1 in. IP Stainless Steel and HDPE Single Strap Saddle
6 x 1 in. IP Stainless Steel and HDPE Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Range (in):
- 6.63 in - 6.90 in
- Tap Size:
- 1