6 x 2 in. Bronze Saddle with Stainless Steel Nut, Bolt and Strap
6 x 2 in. Bronze Saddle with Stainless Steel Nut, Bolt and Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- Fits Pipe Size:
- 6 in
- Material:
- Bronze, Stainless Steel
- Material Type:
- 304
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Range (in):
- 6.00 in - 6.63 in
- Tap Size:
- 2 in