This product requires certification to purchase.

6 x 3/4 in. IP Nylon Single Strap Saddle

Romac Industries

6 x 3/4 in. IP Nylon Single Strap Saddle

  • Fast #
  • Part #R101N076032
  • Item #1783734
  • Manufacturer Part #283-076032
4 out of 5 Customer Rating
Brand image
Romac Industries

6 x 3/4 in. IP Nylon Single Strap Saddle

  • Fast #
  • Part #R101N076032
  • Item #1783734
  • Manufacturer Part #283-076032
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
6 in
Material:
Plastic, Stainless Steel
Material Type:
Nylon
Tap Size:
3/4 in