This product requires certification to purchase.

6 x 6 x 4 in. Flanged Stainless Steel Tapping Sleeve

Romac Industries

6 x 6 x 4 in. Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSST0730040
  • Item #1771854
  • Manufacturer Part #100-0730040
4 out of 5 Customer Rating
Brand image
Romac Industries

6 x 6 x 4 in. Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSST0730040
  • Item #1771854
  • Manufacturer Part #100-0730040
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • For tapping plastic, cast iron, ductile iron, steel, asbestos cement and other pipe materials
  • ANSI class 125 and 150 drillings and recessed to accept tapping valves
  • Tapping sleeve is fully passivated for enhanced corrosion resistance
  • Use to make a branch outlet
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-536, ASTM D-2000
AWWA:
AWWA C-223
End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
6 in
Fitting Type:
Reducing
MSS:
MSS SP-60, MSS SP-124
Material:
Stainless Steel, Ductile Iron, Rubber
Material Type:
304, 304L, SBR
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Range (in):
6.9 in - 7.3 in
Tap Size:
4 in