This product requires certification to purchase.

8-63/100 x 2 in. Iron Double Strap Saddle

Romac Industries

8-63/100 x 2 in. Iron Double Strap Saddle

  • Fast #
  • Part #R202NH086372
  • Item #2366219
  • Manufacturer Part #286-H086372
5 out of 5 Customer Rating
Brand image
Romac Industries

8-63/100 x 2 in. Iron Double Strap Saddle

  • Fast #
  • Part #R202NH086372
  • Item #2366219
  • Manufacturer Part #286-H086372
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8-63/100 in
Material:
Iron
NSF Certified:
No
Tap Size:
2