8 in. End Ring for #501 Coupling in Yellow
8 in. End Ring for #501 Coupling in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Color coded RED for O.D. and Std. Stl., BLACK for cast iron and YELLOW for A/C
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-219
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- End Ring
- Material:
- Ductile Iron