8 in. Flanged Ductile Iron Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe and Steel Pipe Restrained Flange Adapter
8 in. Flanged Ductile Iron Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe and Steel Pipe Restrained Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flange body: Ductile (nodular) iron, meeting or exceeding ASTM A536,Grade 65-45-12. Flange meets the dimensional requirements of ANSI Class125 and 150 bolt circles. See page 10-6 for optional filler flange
- Compounded for water and sewer service in accordance with ASTM D2000 (Flange gasket is o-ring style, NBR standard). Other compounds available for petroleum, chemical, or high temperature service
- Restraining bolts: 7/8 –9 roll thread, ductile (nodular) iron, meeting or exceeding ASTM A536
- RESTRAINING LUGS: Ductile (nodular) iron, meeting or exceeding ASTMA536. Heat treated using a proprietary process
- LUG LOCATORS: Polyurethane, a thermal plastic
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-219
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Coating:
- Fusion Bonded Epoxy
- Color Finish Name:
- Red
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- Pressure - Maximum:
- 260 psi
- Product Type:
- Flanged Coupling Adapter
- Range (in):
- 8.60 in - 9.06 in
- Weight:
- 34 lb