8 in. Mechanical Joint x SDR35 Transition Gasket
8 in. Mechanical Joint x SDR35 Transition Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 482-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Designed to be used in cast iron mechanical joint fittings for adapting to PVC sewer pipe
- Used for SDR35 pipe
- Made in USA
- Gasket is made from virgin styrene butadiene rubber (SBR) compounded for water and sewer service in accordance with ASTM D2000 MBA 710 - 90
- Also available in ethylene propylene diene methylene (EPDM) and nitrile butadiene rubber (NBR) on request
Documents
Specifications
- ASTM:
- ASTM D-2000 MBA 710
- Application:
- SDR35 Sewer Pipe, Water
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Transition Gasket
- Material:
- Rubber
- Material Type:
- SBR
- Origin:
- Domestic
- Pressure Class:
- 10#
- Weight:
- 1.15 lb