This product requires certification to purchase.

8 in. Stainless Steel Tapping Sleeve 9.04 - 9.45 in.

Romac Industries

8 in. Stainless Steel Tapping Sleeve 9.04 - 9.45 in.

  • Fast #
  • Part #RSST0945081
  • Item #402336
  • Manufacturer Part #100-0945081
3.7 out of 5 Customer Rating
Brand image
Romac Industries

8 in. Stainless Steel Tapping Sleeve 9.04 - 9.45 in.

  • Fast #
  • Part #RSST0945081
  • Item #402336
  • Manufacturer Part #100-0945081
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • For tapping plastic, cast iron, ductile iron, steel, asbestos cement and other pipe materials
  • ANSI class 125 and 150 drillings and recessed to accept tapping valves
  • Tapping sleeve is fully passivated for enhanced corrosion resistance
  • Use to make a branch outlet
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
8 in
Pressure - Maximum
250 psi
Range (in)
9.04 in - 9.45 in
Tap Size
8 in
Characteristics & Features
Fitting Type
Straight
Material
Stainless Steel, Rubber
Material Type
304, 304L, SBR
Warranty & Product Information
ASTM
ASTM A-240, ASTM D-2000
AWWA
AWWA C-223, AWWA C-228-08
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-60, MSS SP-124
NSF
NSF 372
NSF Certified
Yes
UL Listed
No