8 x 1-1/2 in. CC Stainless Steel Single Strap Saddle
8 x 1-1/2 in. CC Stainless Steel Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless Steel Strap
- For use on steel or cast iron pipe
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, NBR
- NSF Certified:
- Yes
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 1-1/2
- UL Listed:
- No