8 x 1 in. CC Stainless Steel Strap Saddle
8 x 1 in. CC Stainless Steel Strap Saddle
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 24-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use on steel, cast iron, plastic and other types of pipe
- Made in USA
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Stainless Steel
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 1 in