8 x 1 in. IP Single Strap Stainless Steel Saddle
8 x 1 in. IP Single Strap Stainless Steel Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 350 psi
- Tap Size:
- 1